£749.00
Ex VAT
£898.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The ECOCUT SD-12 range is a high-performance, low viscosity oil ideal for machining ferrous metals. It contains active sulphur and lubricity improvers to enhance tool life and surface finish. ECOCUT SD-12 offers excellent cooling, flushing, and foaming characteristics, ensuring rapid de-foaming and easy filtration. It minimizes tool wear and promotes an improved working environment. This environmentally improved oil, free of chlorinated additives, provides excellent swarf transportation and is both economical and cost-effective, making it perfect for industrial metalworking and component surface finishing. Comes in a 205L drum.
Features and Benefits
• Enhances tool life and component surface finish
• Excellent cooling, flushing, and foaming characteristics
• High performance on ferrous metals
• Environmentally improved, free of chlorinated additives
• Minimizes tool wear
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Tub |
For Use On | All Metals |
Form | Fluid |
MFR Part No. | 600253592 |
Product Type | Neat Cutting Oil |
Size | 205ltr |
UNSPSC Code | 15121502 |