£3259.00
Ex VAT
£3910.80
Inc VAT
8 Variations Available
Product Details
Product Specification
ECOCUT SD 22 PLUS is a high-performance, low-viscosity neat cutting oil designed to provide excellent cutting performance when machining ferrous and non-ferrous materials, including aluminum alloys. Suitable for a variety of cutting applications and compatible with most machine tools recommending the use of neat oils, it allows increased metal removal rates without causing undesirable atmospheric conditions. Guarding against water ingress, it is suitable for sensitive materials due to its non-staining characteristics and can be applied neat on flood and spray systems. The product promotes excellent surface finish, maximizes tool life, and prevents built-up edge, boasting good heat transfer properties, low-odor, non-irritant, and chlorine-free attributes, ensuring a safe and comfortable working environment.
Features and Benefits
• Excellent cutting performance on medium/high tensile materials
• Promotes outstanding surface finish
• Maximizes tool life and prevents built-up edge
• Guards against water ingress
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Fuchs |
Container Type | Container |
For Use On | Metal Working |
Form | Fluid |
MFR Part No. | 600875848 |
Product Type | Neat Cutting Oil |
Series | PLUS |
Size | 1000ltr |
UNSPSC Code | 15121502 |