£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
Product Documents
ECOCUT SD-5 presents an environmentally friendly cutting oil option for honing applications, offering effective performance without compromising sustainability. Formulated with premium mineral base oils and polar additives, it ensures efficient machining on both ferrous and non-ferrous materials, including aluminium, while remaining chlorine-free and sulphur-free to minimize environmental impact. Its versatility extends to various machining tasks, and its non-staining properties make it suitable for a wide range of operations. ECOCUT SD-5 provides reliable lubrication and cooling, meeting environmental standards while promoting smooth machining processes, making it a top choice for conscientious machining professionals.
Features and Benefits
• Environmentally friendly cutting oil for honing applications
• Effective performance without compromising sustainability
• Formulated with premium mineral base oils and polar additives
• Ensures efficient machining on ferrous and non-ferrous materials
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Barrel |
Features | Environmentally Improved |
For Use On | Aluminium Ferrous and Non-ferrous Materials |
Form | Oil |
MFR Part No. | 600254377 |
Product Type | Neat Cutting Oil |
Series | Ecocut SD-5 |
Size | 205ltr |
UNSPSC Code | 15121502 |