£13.79
Ex VAT
£16.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Freeze 75 dry coolant spray is designed to immediately reduce component temperature. This non-flammable spray is non-conductive and ideal for cooling individual components with a focused and controlled application.
Features and Benefits
• Reduces temperature immediately to -50°C
• Has a low Global Warming Potential (GWP) for reduced impact on the environment
• Quick and simple to use with fast results
• Suitable for use on a wide range of materials
• Residue-free treatment
• Supplied with an extension tube for focused treatment and hard to reach areas
Typical Applications
• Thermal failures
• Removal of bushes, spindles and bearings
• Removal of chewing gum and adhesives
• Trimming and machining rubber bushes
• Testing thermostats and sensors
Standards
• ISO 9001:2015
• Directive 2008/47/EC - Non-flammable
Attribute | Value |
---|---|
Brand | Kontakt |
Container Type | Aerosol |
EAN | 5412386068676 |
Form | Spray |
MFR Part No. | 1032486 |
Product Type | Coolant |
Size | 200ml |
Standards Met | ISO 9001:2015 |
UNSPSC Code | 15121502 |