£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
An advanced non-phenolic emulsifiable cutting oil containing a biocide. Shell Dromus BL forms a stable milky emulsion giving excellent anti-rust properties and long fluid life.
Features and Benefits
• High oil content for excellent lubricity in machining and grinding operations
• Protects against corrosion of machine tools and manufactured parts
Typical Applications
• General machining processes, such as: drilling; milling; turning of most metals
Attribute | Value |
---|---|
Applications | Drilling Grinding Milling Turning |
Brand | Quaker Houghton |
For Use On | Ferrous Metals Non-Ferrous Metals |
Form | Oil |
MFR Part No. | H12050-11 |
Product Type | Cutting Oil |
Series | Dromus B |
Size | 20ltr |
UNSPSC Code | 15121502 |