£1569.00
Ex VAT
£1882.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This high performance semi-synthetic cutting fluid is long lasting, protective and anti-corrosive, ensuring it is a highly reliable fluid. It is chlorine and nitrate free, but still maintains high resistances against fungi and bacterial attacks. When used in the recommended water quality, the fluid has low foam and provides advanced lubricity, ensuring that metal tools are well protected.
Features and Benefits
• Advanced lubricity ensure tool life and part quality
• Good anti-corrosion properties protecting tools and parts
• Chlorine and nitrate free
• Semi-synthetic fluid
Typical Applications
• Ferrous and non-ferrous metals
• Milling ferrous and non-ferrous metals
• Drilling
• Tapping
• Grinding
Attribute | Value |
---|---|
Applications | Drilling Grinding Milling Reaming Tapping Turning |
Brand | Castrol |
Container Type | Barrel |
Features | Chlorine and Nitrite Free Which Help You to Fulfil Aspects of Legislative Requirements and Waste Treatment Requirements Where Applicable Extended Fluid Life can Help to Reduce Maintenance and Downtime Good Anti-Corrosion Properties to Protect Machine Tools and Parts Good Wetting Properties can Help to Reduce Coolant Drag Out and Help Deliver Cleaner Machine Tools And Components Low Foam in Recommended Water Conditions |
For Use On | Large Central Systems and Single Sump Machines Machining of Ferrous and Aluminium Alloys |
Form | Fluid |
MFR Part No. | 155C27 |
Product Type | Synthetic Cutting Fluid |
Series | Hysol T 15 |
Size | 208ltr |
UNSPSC Code | 15121502 |