noscriptCastrol Hysol XF, Metal Working Fluid, Bottle, 20ltr 15C1D4 | Cromwell Tools

Castrol

Hysol XF, Metal Working Fluid, Bottle, 20ltr

SKU:

CST7403400C

MPN:

15C1D4

£219.00

Ex VAT

£262.80

Inc VAT

IN STOCK (12)

    Product Details

    Hysol XF is a chlorine free, long life, multipurpose soluble metalworking fluid for general-purpose machining, grinding and heavy-duty applications. Also suitable for aerospace aluminium alloys i.e. 2024 and 7075. Incorporates advanced additive technology to prevent fungal and bacterial infections ensuring exceptional sump life. The product is suitable for use in central coolant systems and single sump machines.


    Recommended concentrations:
    General machining operations 5%. Heavy duty operations 5 - 10%. Grinding operations 4%.


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Drilling Grinding Milling Reaming Tapping Turning

    Brand

    Castrol

    Container Type

    Bottle

    Features

    Advanced Lubricity Compounds Ensure Improved Tool Life and Part Quality in Steel and Aluminium Machining Chlorine and Nitrite Free to Fulfill Your Local Legislation, Waste Treatment and Environmental Requirements Excellent Wetting Properties Reduce Coolant Drag Out and Deliver Clean Machine Tools and Components Good Anti-Corrosion Properties to Protect Machine Tools and Parts Low Foam in Recommended Water Conditions Resists Fungal and Bacterial Attack to Extend Fluid Life and Reduce Maintenance and Machine Downtime Unique Multi-Functional Product for Multi-Metal Operations Results in Product Consolidation

    For Use On

    Large Central Systems and Single Sump Machines Machining of Aluminium Alloys and Cast Iron

    Form

    Fluid

    MFR Part No.

    154A99

    Product Type

    Soluble Cutting Fluid

    Series

    Hysol XF

    Size

    20ltr

    UNSPSC Code

    15121502