£1139.00
Ex VAT
£1366.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A chlorinated, heavy metal free neat cutting oil formulated with highly refined base oil and a combination of lubricity and extreme pressure (EP) additives to help optimise machining performance. It can be used for general machining, grinding, broaching and gear cutting of ferrous and non-ferrous metals including alloy steel. Ilocut 486 does not contain active sulphur and is compatible with yellow metals.
Attribute | Value |
---|---|
Applications | Cutting Drilling Grinding Milling Turning |
Brand | Castrol |
Container Type | Barrel |
Features | Advanced Additive Technology Gives High Extreme Pressure Lubricity Properties and Lowers Production Costs Through Extended Tool Life Improved Surface Finish and Increased Cutting Speeds Leads to Improvement of Process Efficiency Multi-Metal Machining Using Our Superior Additive Technology Provides Opportunity for Product Consolidation |
For Use On | High Alloy Steels and Nonferrous Metals |
Form | Fluid |
MFR Part No. | 155F9C |
Product Type | Neat Cutting Oil |
Series | Ilocut 486 |
Size | 208ltr |
UNSPSC Code | 15121502 |