£170.84
Ex VAT
£205.01
Inc VAT
Product Details
Product Specification
Product Documents
A predetermined mixture of corrosion inhibiting fluid and de-ionised water, formulated to provide high corrosion resistance with accurate strength control. This combined package ensures a high level of protection for machine tool spindle cooling systems.
Benefits:
Suitable for use in cast iron and aluminium machinery
Compatible with all gaskets and hoses normally associated with spindle cooling systems
Boron & silicate free
High thermal capacity and heat transfer capability ensure that machines operate within temperature limits thus maintaining dimensional stability and minimising machine wear
Machine Tool Long Life Coolant is formulated to be used as supplied, thus facilitating system filling and reducing the risk of human error and ensuring the required performance
Special inhibitors offer the greatest all round protection against rust and corrosion even in sensitive systems.
Prevents the formation of deposits during periods of continuous usage (up to the maximum drain interval recommended by the equipment builder), and so help prevent filter blockage.
Mobil Machine Tool Long Life Coolant 20L is a pre-mixed, ready for use, product providing low temperature protection, down to -16°C, ensuring free circulation of the cooling system if the equipment is subjected to temperature extremes.
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Mobil |
Container Type | Bottle |
Features | Amines Borates and Silicates Formulated in Accordance with the United Kingdom Military Specifi Cation for Engine Coolant Def Stan 68 127 (nato Code S757) Provides Long Lasting Corrosion Protection for a Minimum of Four Years Excellent Hard Water Stability Very Low Inhibitor Depletion Rates Including Mobil Provalent 33 Heavy Duty Degreaser and Mobil Machine Tool Long Life Coolant Mobil also Offers Ancillary Products Molyslip Soluble Cutting Oil Has Been Specially Developed Both to Improve Performance on the Machine Tool and to Promote Better and Safer Working Conditions for the Operative Phosphates Ready Mixed Ethylene Glycol Based Engine Coolant with Carboxylic Acid Inhibitor Technology Free From Nitrites Which is Specially Engineered to Conform to Strict Military Specifications and Performance Parameters |
For Use On | machine tool spindle cooling systems |
Size | 20ltr |
UNSPSC Code | 15121502 |