£87.99
Ex VAT
£105.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
High performance metal working compound based on extreme pressure additives fortified with MoS2 to provide excellent extreme pressure performance and lubricity.
Features and Benefits
• Improves cutting performance and provides an improved surface finish
• Low melt point for versatile use with all metals
• Fortified with MoS2 additives to provided excellent lubricity and extreme pressure performance
Typical Applications
• Metals
• Tapping
• Drilling
• Threading
• Sawing
• Reaming
• Broaching
• Drawing
• Pressing
• Extruding
• Forging
• Forming
Attribute | Value |
---|---|
Applications | Drawing Extruding Pressing |
Brand | Molyslip |
Container Type | Tin |
Features | Improves cutting performance |
For Use On | Nimonics, Stainless Steel and Titanium |
Form | Compound |
MFR Part No. | M240045 |
Product Type | Cutting & Tapping Fluid |
Series | MCC |
Size | 4.5kg |
UNSPSC Code | 15121502 |