£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
R208 is a consistently high performing lubricant which penetrates and cools to enable a clean cut and increases tool life. This metal working aerosol meets the cutting lubrication demands of harder metals and proven performance on stainless steel. Suitable for cutting, tapping, drilling and reaming.
Features and Benefits
• Enhanced extreme pressure additives and high mineral oil content makes R208 a consistently high performing lubricant.
• Proven performance on stainless steel
• Fast flowing and penetrating formula
• Enhanced extreme pressure additives
• Developed for hard metals
• Suitable for cutting and tapping - drilling and reaming
• Prolongs tool life and improves machined finish
• Solvent free to reduce environmental pollution
• Reduces heat build up to enable a clean cutting action
Attribute | Value |
---|---|
Applications | Cutting Drilling Reaming |
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253473537 |
For Use On | Harder metals Stainless Steel |
Form | Spray |
MFR Part No. | R208 |
Product Type | Cutting & Tapping Fluid |
Size | 400ml |
UNSPSC Code | 15121502 |