£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
Molyslip Soluble Cutting Oil is a proprietary base, blended with low-gravity, solvent- refined neutral oils and is completely free from cresylic acid, phenols and cresols and the alkalinity is controlled at pH7. The product is practically odourless and is kind to the skin and includes an effective biocide.
Features and Benefits
• Excellent extreme pressure properties
• Efficient anti-wear performance helps improve cutting performance
• Maximises tool lifespan in arduous operations for reduced downtime
• Odourless and safe to use
Typical Applications
• Cutting
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Molyslip |
Container Type | Bottle |
Features | Practically odourless |
For Use On | Metal |
Form | Oil |
MFR Part No. | M244055 |
Product Type | Soluble Cutting Fluid |
Series | MSO Mineral Soluble |
Size | 5ltr |
UNSPSC Code | 15121502 |