£8.49
Ex VAT
£10.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
Metal Working Fluid is a high performance, concentrated neat metal working fluid containing a unique oil-soluble molybdenum compound. This fluid reduces friction, heat and distortion of the work.
Features and Benefits
• Extreme pressure anti-weld additives help to prevent weld
• Formulated to prolong tool life
• Supports greater cutting accuracy
Typical Applications
• Broaching
• Cutting
• Drilling
• Grinding
• Tapping
Attribute | Value |
---|---|
Applications | Cutting Drilling Tapping |
Brand | Molyslip |
Container Type | Aerosol |
EAN | 5024889420044 |
Features | Broaching and Tapping Gear Shaping Thread Grinding |
For Use On | Metal |
Form | Oil |
MFR Part No. | 42004 |
Product Type | Cutting & Tapping Fluid |
Series | MWS |
Size | 400ml |
UNSPSC Code | 15121502 |