£1079.00
Ex VAT
£1294.80
Inc VAT
Product Details
Product Specification
Product Documents
PLANTOCUT 10 SR offers an environmentally friendly and versatile solution for machining operations, appealing to customers seeking high performance with minimal environmental impact. Its formulation based on modified vegetable-based raw materials ensures reliability across various machining tasks, including turning, milling, and grinding, particularly on high-alloyed steels and yellow metals. This cutting fluid offers optimal wetting, cooling, and flushing performance, enhancing workshop safety with its chlorine-free composition. Free of chlorine, zinc, and heavy metals, it reduces pollution while producing exceptional surface finishes, making it a preferred choice for manufacturers prioritizing sustainability and efficiency in machining operations.
Features and Benefits
• 90% biodegradable according to CEC-L-33-T-82
• Universally applicable for machining and grinding
• Greater safety due to higher flashpoint
• Allows high cutting performance
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Fuchs |
Container Type | Barrel |
Features | Low-misting characteristics and anti-misting additives Oxidation stable for long life |
For Use On | Aluminum Brass Carbon and Alloy Steels Cast Iron Copper Powdered Metals Stainless Steels Steel Alloys |
Form | Oil |
MFR Part No. | 600050894 |
Product Type | Neat Cutting Oil |
Series | Plantocut 10 |
Size | 205ltr |
UNSPSC Code | 15121502 |