£1219.00
Ex VAT
£1462.80
Inc VAT
Product Details
Product Specification
Product Documents
PLANTOCUT 22 SR, a cutting fluid derived from modified vegetable materials, caters to diverse machining needs, sought after for its efficiency and eco-friendliness. With carefully selected chlorine-free EP additives, it remains copper-inactive, preserving machined parts' integrity. Ideal for various tool-machining tasks, including high-alloyed steels and yellow metals, it excels in turning, milling, thread cutting, and broaching operations. Offering over 90% biodegradability, it ensures optimal wetting, cooling, and flushing performance while promoting safety with a higher flashpoint and reduced consumption. Its low-misting, low-evaporation properties minimize pollution, while its chlorine, zinc, and heavy metal-free composition ensures superior surface finishes and workplace safety.
Features and Benefits
• Derived from modified vegetable materials, environmentally friendly
• Copper-inactive formulation preserves machined parts' integrity
• Versatile application across various machining tasks, including high-alloyed steels and yellow metals
• Optimal wetting, cooling, and flushing performance for enhanced machining efficiency
• Higher flashpoint and reduced consumption ensure greater safety
• Low-misting and low-evaporation properties minimize pollution and workshop contamination
• Free from chlorine, zinc, and heavy metals, promoting superior surface finishes and workplace safety
• Low odour and skin compatibility for a more pleasant and safer working environment
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Fuchs |
Container Type | Barrel |
Features | Low-misting characteristics and anti-misting additives Oxidation stable for long life |
For Use On | Aluminum Brass Carbon and Alloy Steels Cast Iron Copper Powdered Metals Stainless Steels Steel Alloys |
Form | Oil |
MFR Part No. | 600050870 |
Product Type | Neat Cutting Oil |
Series | Plantocut 22 |
Size | 205ltr |
UNSPSC Code | 15121502 |