£1269.00
Ex VAT
£1522.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
RATAK GB-12PD cutting fluid enhances machining operations on both ferrous and non-ferrous metals, perfect for challenging conditions. Its specialized formulation, blending highly refined mineral oil with chlorinated extreme pressure additives and fatty esters, ensures excellent surface finish and tool longevity. Ideal for demanding applications like broaching, gear cutting, and machining of high nickel alloys and heat-resistant steels, it improves workpiece visibility and maintains a clean operating environment with its pale appearance and low misting properties. Moreover, it's designed to not stain yellow metals, making it a versatile choice for a wide range of industrial machining tasks.
Features and Benefits
• Specially developed for tough machining operations on ferrous and non-ferrous metals
• Ensures outstanding surface finishes and extends tool life
• Ideal for broaching, gear cutting, and high nickel alloy machining
• Improves workpiece visibility and enhances the operating environment with its pale colour
• Low mist formulation for a cleaner workspace
• Does not stain yellow metals, ensuring material integrity
Attribute | Value |
---|---|
Applications | Cutting Machining |
Brand | Fuchs |
Container Type | Barrel |
Features | Does not stain yellow metals Low mist formulation |
For Use On | Ferrous and Non-ferrous Metals |
Form | Oil |
MFR Part No. | 601192616 |
Product Type | Neat Cutting Oil |
Series | Ratak GB-12PD |
Size | 205ltr |
UNSPSC Code | 15121502 |