£84.49
Ex VAT
£101.39
Inc VAT
3 Variations Available
Product Details
Product Specification
RATAK GB-26PD is a high-performance neat cutting oil suitable for demanding machining operations, offering exceptional anti-weld resistance under severe conditions. Its balanced blend of refined mineral oils and additives ensures both excellent lubricity and anti-weld characteristics, making it ideal for threading, milling, and gear generation tasks involving high tensile, stainless, and heat-resisting steels. With inherent low mist characteristics, it enhances machining performance while promoting environmental friendliness. The pale color improves workpiece visibility, and its low odor properties contribute to a comfortable working environment, making RATAK GB-26PD a reliable choice for machining professionals.
Features and Benefits
• Exceptional anti-weld resistance
• Enhanced lubricity and anti-weld characteristics
• Versatile application for threading, milling, and gear generation
• Inherent low mist properties
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Fuchs |
Container Type | Tub |
For Use On | Metals |
Form | Fluid |
MFR Part No. | 600517601 |
Product Type | Metal Working Fluid |
Series | Ratak |
Size | 20ltr |
UNSPSC Code | 15121502 |