£4629.00
Ex VAT
£5554.80
Inc VAT
3 Variations Available
Product Details
Product Specification
RENOFORM SPF is a chlorine-free, multi-functional production lubricant tailored for medium/heavy-duty pressing and drawing operations on stainless and mild steel feedstocks. Its versatile formulation ensures improved staining resistance and enhanced wash-off capability, while offering flexibility in application methods. With high EP performance, added lubricity, and corrosion protection, it optimizes operational efficiency and quality outcomes. Users benefit from its chlorine-free composition, reducing environmental impact, and facilitating welding without degreasing. RENOFORM SPF streamlines processes, ensuring reliable lubrication and surface quality, making it a preferred choice in industrial settings.
Features and Benefits
• Improved staining resistance and enhanced wash-off capability
• Various application methods: spray, dip, brush, or full flood
• High EP performance and added lubricity
• Corrosion protection for components
• Welding possible without degreasing
Attribute | Value |
---|---|
Applications | Drawing Pressing |
Brand | Fuchs |
Container Type | Can |
For Use On | Machining |
Form | Lubricant |
MFR Part No. | 600824327 |
Product Type | Forming Fluid |
Series | Renoform |
Size | 1000ltr |
UNSPSC Code | 15121502 |