£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
RTD® is a soft paste chlorine-Free compound used in metal cutting operations.
Features and Benefits
• Extremely versatile compound suitable for all metal types including nimonics, titanium alloys and hardened steel
• Specifically developed to satisfy the ever increasing health and safety and environmental needs in today's society
• Cost-effective lubricant that has been designed to extends tool life & reduce production cost
• Increases removal rates & improves surface finishes
Typical Applications
• Tapping
• Reaming
• Drilling
• Metals
• Automotive
• Engineering
• Fabricators
• Mining
• Quarrying
Attribute | Value |
---|---|
Applications | Drilling Reaming Tapping |
Brand | Rocol |
Container Type | Tub |
EAN | 5024747535132 |
Features | Extends tool life Improves surface finish Increases removal rates Reduces production costs |
For Use On | Hardened steels Metals Nimonics Titanium alloys |
Form | Compound |
MFR Part No. | 53513 |
Product Type | Cutting & Tapping Fluid |
Series | RTD Chlorine Free |
Size | 450g |
UNSPSC Code | 15121502 |