£38.99
Ex VAT
£46.79
Inc VAT
Product Details
Product Specification
Product Documents
RTD Chlorine Free Spray is a metal cutting lubricant which consists of extreme pressure additives.
Features and Benefits
• Aerosol design applies a film of metal cutting fluid directly to the cutting zone
• Convenient and fast application is suitable for using during machining and where access is difficult
Typical Applications
• Reaming
• Drilling
• Tapping
• Ferrous Metals
Notes
• Appearance:Red
Attribute | Value |
---|---|
Applications | Drilling Reaming Tapping |
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747530816 |
Features | Fast and convenient application |
For Use On | Ferrous metals |
Form | Spray |
MFR Part No. | 53081 |
Product Type | Cutting & Tapping Fluid |
Series | RTD Chlorine Free |
Size | 400ml |
UNSPSC Code | 15121502 |