£33.99
Ex VAT
£40.79
Inc VAT
Product Details
Product Specification
Product Documents
Hand applied metal cutting fluid formulated to improve reaming, tapping and drilling operations.
Can be used on most metals
Low odour, low fuming and non-staining
Easily removed after machining
Emulsifies in water soluble cutting fluids
Ideal for automatic application on CNC machines
Oil and solvent free
Hand & Flood Applied Cutting Fluids
Biodegradable: Yes
Product Category: Fluid
Package Type: Bottle
Attribute | Value |
---|---|
Applications | Drilling Reaming Tapping |
Brand | Rocol |
Container Type | Bottle |
EAN | 5024747900220 |
Features | Easily Removable Low Fuming and Non-Staining Low Odour Oil and Solvent Free |
For Use On | CNC Machines Metal |
Form | Liquid |
MFR Part No. | 53062 |
Product Type | Cutting & Tapping Fluid |
Series | RTD Cleancut |
Size | 350g |
UNSPSC Code | 15121502 |