£7.79
Ex VAT
£9.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The RTD Metal Cutting Compound from Rocol® is a soft paste with a low melting-point formulated to doubles tool life. Suitable for a variety of cutting operations including reaming, tapping and drilling. This compound is ideal for use on all metals including hardened steels, nimonic alloys and titaniums.
Features and Benefits
• Formulated to cling to the tool providing excellent cutting performance
• Soft paste, easy application by brush
• Low melting point and doubles tool life
Typical Applications
• Reaming
• Tapping
• Drilling
Approvals
• Rolls Royce approved - Spec CSS 137
Attribute | Value |
---|---|
Applications | Drilling Reaming Tapping |
Brand | Rocol |
Container Type | Tube |
EAN | 5024747530205 |
Features | Allows Increases Removal Rates Extends Tool Life Improves Surface Finish Reduces Production Costs |
For Use On | All Metals Nimonics Titaniums |
Form | Compound |
MFR Part No. | 53020 |
Product Type | Cutting & Tapping Fluid |
Series | RTD® |
Size | 50g |
UNSPSC Code | 15121502 |