£22.15
Ex VAT
£26.58
Inc VAT
Product Details
Product Specification
Product Documents
The world leading, hand applied, lubricant for reaming, tapping and drilling and has been the market leader for over 60 years.
The RTD range contains technically advanced extreme pressure additives which significantly reduce friction at the cutting edge, giving superb performance.
As a result RTD extends tool life and promotes superior surface finish, bringing cost saving efficiencies as well as improved quality.
RTD Liquid is suitable for all metals including hardened steels, titaniums and nimonics. It can also be added to ordinary mineral cutting oil for the most severe cutting operations, such as broaching and gear cutting on the toughest metals.
RTD is a must have product for all machine shops, tool-rooms and maintenance departments.
Attribute | Value |
---|---|
Applications | Cutting Drilling Reaming Tapping |
Brand | Rocol |
Container Type | Bottle |
Features | Doubles Tool Life Excellent Extreme Pressure Performance Excellent Surface Finish Minimises Waste and Scrap Multi Metal Compatibility Reduced Friction and Increased Wear Resistance Reduces Wear and Tap Breakages Ultimate Cutting Performance |
For Use On | Metal |
MFR Part No. | 53072 |
Series | RTD |
Size | 400g |
UNSPSC Code | 15121502 |