£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
Offers all the performance of RTD® liquid in the convenience of an aerosol and is particularly suitable for use during the cutting operation or where accessibility is a problem.
Features and Benefits
• Provides the ultimate cutting performance
• Doubles tool life
• Ideal for use where accessibility is a problem
• Can be applied directly to moving tools, providing excellent efficiency
• Excellent surface finish
• Reduced friction and increased wear resistance
• Excellent extreme pressure performance
• Multi metal compatibility
Attribute | Value |
---|---|
Applications | Drilling Reaming Tapping |
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747530113 |
Features | Can be Applied Directly to Moving Tools Excellent Extreme Pressure Performance Excellent Surface Finish Increased Wear Resistance Multi Metal Compatibility Reduced Friction Reduces Wear and Tap Breakages |
For Use On | Metal |
Form | Spray |
MFR Part No. | 53011 |
Product Type | Cutting & Tapping Fluid |
Series | RTD® |
Size | 400ml |
UNSPSC Code | 15121502 |