£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
TRI-Logic RTD® is a high performance lubricant designed for selective application on arduous operations such as reaming, tapping and drilling.
Features and Benefits
• Water washable for easy clean up
• Suitable for the most severe cutting operations
• Reinforces water mix cutting fluid performance
• Pleasant to use, low odour & light colour
• Available in a plastic squeeze bottle for easy application
Typical Applications
• Reaming
• Tapping
• Drilling
Notes
• For best results use in conjunction with the TRI-Logic System
Attribute | Value |
---|---|
Applications | Drilling Reaming Tapping |
Brand | Rocol |
Container Type | Bottle |
EAN | 5024747530038 |
Features | Available in a Plastic Squeeze Bottle for Easy Application for Best Results Use in Conjunction with the Tri Logic System Low Odour & Light Colour Pleasant to Use Reinforces Water Mix Cutting Fluid Performance Suitable for the Most Severe Cutting Operations Water Washable |
For Use On | Metal Cutting Liquid |
Form | Liquid |
MFR Part No. | 53003 |
Product Type | Cutting & Tapping Fluid |
Series | RTD Tri-Logic |
Size | 350ml |
UNSPSC Code | 15121502 |