£277.00
Ex VAT
£332.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
TRI-Logic® RTD is designed for selective application on arduous operations. This high performing fluid is suitable for use on a wide variety of non-ferrous and ferrous materials such as nimonics, stainless steel and titanium.
Features and Benefits
• A blend of extreme pressure additives and lubricity extends tool life, significantly reduces friction and improves surface finish
• When used with water mix flood applied cutting fluids on machine tools, the product which is fully emulsifiable mixes into the fluid and enhances the overall cutting performance
• Low odour - pleasant to use
• Contains no silicones
Attribute | Value |
---|---|
Applications | Drilling Reaming Tapping |
Brand | Rocol |
Container Type | Bottle |
Features | Resists degradation |
For Use On | CNC Machines |
Form | Liquid |
MFR Part No. | 53006 |
Product Type | Cutting & Tapping Fluid |
Series | RTD Tri-Logic |
Size | 5ltr |
UNSPSC Code | 15121502 |