£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
Fuchs Silkut 1000 is a heavy-duty lubricant applied aerosol for cutting all metals without causing staining. Offering convenience and flexibility for hand applied drilling, tapping and reaming or as threading and tapping lubricant in conditions of excessive pressure, resistance heat, seizure scuffing and galling.
Features and Benefits
• Supplied in large 500ml aerosol to suit project needs
• Use on all metal including titanium, stainless steel and high nickel alloys
• High level of anti-weld and EP additives
• Quick easy aerosol application limits mess
• Ozone friendly, contains no CFC propellants
• Appropriate for use in die boxes when cutting edge is restricted
• Metal removal to high rate, deeper cuts for faster completion
• Direct application to component or cutting tool for timely use
• Safe to apply when machinery preventing downtime
• Tool life extended by use
• Difficult surface finish improved with use
• Compatible with water soluble coolants no deterioration cause
• Outstanding load carrying properties that prevents micro welding of tools
Notes
• Only use in well ventilated area
• Storage: Cool, dry area
Warning
• Extremely flammable
• No smoking - keep away ignition sources
• Do not inhale - could be fatal if enters airways/swallowed
• Pressurized container - protect from temperatures that exceed 50°C
• Do not burn or pierce even after use
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Fuchs |
Container Type | Aerosol |
For Use On | Metal |
Form | Spray |
MFR Part No. | 800002587 |
Product Type | Cutting & Tapping Fluid |
Series | Silkut 1000 |
Size | 500ml |
UNSPSC Code | 15121502 |