£62.99
Ex VAT
£75.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Silkut 1000 is a viscous liquid which is a high performing lubricant suitable for a wide variety of materials.
Features and Benefits
• Contains high levels of anti-weld and EP additives
• Improves the surface finish and extends the tool life
• Removes heat to prevent localised welding
Attribute | Value |
---|---|
Applications | Broaching |
Brand | Fuchs |
Container Type | Bottle |
Features | High levels of anti-weld and EP additives |
For Use On | Metals |
Form | Liquid |
MFR Part No. | 600023027 |
Product Type | Tapping/Threading Fluid |
Series | Silkut 1000 |
Size | 5ltr |
UNSPSC Code | 15121502 |