£48.47
Ex VAT
£58.16
Inc VAT
Product Details
Product Specification
Product Documents
A hand-applied metal-cutting lubricant recommended for use with its cutting tools. Supercut fluid helps to reduce heat caused by friction to give superior results and helps extend the life of the cutter.
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Dormer |
Container Type | Bottle |
Features | Can be used on all metals Does not contain sulphur Excellent adhesion to the tool Excellent cutting performance High viscosity formula Low odour, solvent-free Mineral oil free |
For Use On | Metal |
MFR Part No. | 2F7830400G-6 |
Series | Supercut |
Size | 400g |
UNSPSC Code | 15121502 |