£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
A hand-applied metal-cutting lubricant recommended for use with its cutting tools by Dormer. Supercut fluid helps to reduce heat caused by friction to give superior results and helps extend the life of the cutter.
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Dormer |
Container Type | Bottle |
Features | High Adhesion Low odour Solvent free |
For Use On | All metals |
Form | Fluid |
MFR Part No. | 2F7830400G |
Product Type | Cutting Fluid |
Series | Supercut |
Size | 400g |
UNSPSC Code | 15121502 |