£474.00
Ex VAT
£568.80
Inc VAT
Product Details
Product Specification
Product Documents
Excellent cutting performance. High viscosity formula excellent adhesion to the tool. Low odour solvent free metals. Can be used on all metals. Mineral oil free. Biodegradable ingredients.
Additional Information: Rolls Royce approved CSS 137
Type: Neat
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Dormer |
Container Type | Bottle |
Features | Biodegradable Ingredients Chlorine Free |
For Use On | All Metals |
MFR Part No. | 2F783025LTRSOL |
Size | 25ltr |
UNSPSC Code | 15121502 |