£10.79
Ex VAT
£12.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
A range of premium performance lubricants designed for severe metal working operations such as drilling, reaming and tapping. They are formulated to meet the latest health, safety and environmental standards. All of the products in the range are free from mineral oil, chlorinated paraffins and other hazardous components.
MOLYSLIP® TAP Chlorine-free products possess outstanding lubrication and extreme pressure properties to provide excellent surface finish to components and to protect tooling from wear and damage. They are suitable for most drilling, reaming and tapping (spiral point, spiral flute and fluteless) operations on most metals. However it is advised that compatibility is checked prior to use as the sulphurised extreme pressure additives may interact with some metals. For situations where sulphur must be avoided it is advised that TAP AQUA is used.
Attribute | Value |
---|---|
Applications | Drilling Reaming Tapping |
Brand | Molyslip |
Container Type | Aerosol |
Features | Chlorine and mineral oil free |
For Use On | Metal |
Form | Spray |
MFR Part No. | M250604 |
Product Type | Cutting & Tapping Fluid |
Series | Tap Chlorine Free |
Size | 400ml |
UNSPSC Code | 15121502 |