£74.49
Ex VAT
£89.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These cutting fluids are ideal for use with stainless steel and other hard to machine metals. They provide consistently accurate, smooth cutting action, flowing directly to the cutting edge. The fluid greatly extends the lifespan of the given tool and improves the surface finish.
Features and Benefits
• Helps to improve removal rates
• Reduces friction on the work piece
• Extends the service life of a tool
• Non-corrosive to steel
Typical Applications
• Low and high speed applications
• Stainless steel and other tough metals
Attribute | Value |
---|---|
Applications | Boring Drilling Engraving Milling Reaming |
Brand | LPS |
Container Type | Container |
EAN | 0078827053288 |
Features | For Use On High & Low speed Applications Improves Surface Finish Provides Smooth Cutting Action Reduces Friction |
For Use On | Stainless Steel |
Form | Fluid |
MFR Part No. | M05328 |
Product Type | Cutting & Tapping Fluid |
Series | TriCut® |
Size | 470ml |
UNSPSC Code | 15121502 |