£1229.00
Ex VAT
£1474.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ultracut® 370 EP is a semi-synthetic fluid formulated for use on ferrous and non-ferrous metals, including aluminium.
Features and Benefits
• Provides medium to heavy duty machining capabilities
• Promotes excellent tool life and leaves a smooth surface finish
• When mixed with water, it forms a translucent blue micro-emulsion, providing a clear view of the work-piece
• Compatible with both hard and soft water and is free from bactericide, silicone, chlorine, formaldehyde, nitrates and animal derived materials
Typical Applications
For both cutting and grinding operations on wide ranges of ferrous and non-ferrous metals, including aluminium
Attribute | Value |
---|---|
Applications | Cutting Grinding |
Brand | Rocol |
Container Type | Barrel |
For Use On | Ferrous metals Non ferrous metals |
Form | Fluid |
MFR Part No. | 51380 |
Product Type | Synthetic Cutting Fluid |
Series | Ultracut 370 EP |
Size | 200ltr |
UNSPSC Code | 15121502 |