£177.00
Ex VAT
£212.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
High performance semi-synthetic cutting and grinding fluid giving optimum performance at high dilution whilst remaining resistant to bacterial and fungal attack. For a wide range of cutting and grinding operations on most workpiece materials. Recommended dilution between 40:1 and 60:1 for cutting; 50:1 and 70:1 for grinding.
Attribute | Value |
---|---|
Applications | Cutting Grinding |
Brand | Rocol |
Container Type | Bottle |
EAN | 5024747513765 |
Features | and 70:1 for Grinding Extremely Economic Dilutions: Up to 60:1 for Cutting Forms a Translucent Green Micro Emulsion When Mixed with Water Which Provides a Clear View of the Workpiece Suitable for Use as a Light/medium Cutting & Grinding Fluid Very High Dilution Low in Sump Cost |
For Use On | Long Life High Dilution Semi Synthetic Cutting & Grinding Fluid |
Form | Fluid |
MFR Part No. | 51376 |
Product Type | Synthetic Cutting Fluid |
Series | Ultracut 370 Plus |
Size | 5ltr |
UNSPSC Code | 15121502 |