£1109.00
Ex VAT
£1330.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This general-purpose semi-synthetic cutting fluid is designed to offer a long and predictable sump life, ensuring reliability in cutting and grinding operations while reducing operational costs. It maintains resistance to degradation and provides excellent corrosion protection, making it ideal for medium duty cutting operations on both ferrous and non-ferrous metals. Widely used in industrial settings, the fluid extends tool life, emulsifies tramp oil, and is compatible with hard and soft water. Its low-foaming and safe-to-use formulation contribute to enhanced machining efficiency and overall performance in diverse machining processes.
Features and Benefits
• Long and predictable sump life, reducing operational costs
• Extends tool life, enhancing cutting efficiency
• Provides excellent corrosion protection for metal surfaces
• Compatible with hard and soft water, ensuring versatility
• Resistant to degradation, maintaining consistent performance
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Drum |
EAN | 5024747513703 |
Form | Fluid |
Product Type | Synthetic Cutting Fluid |
Series | Ultracut |
Size | 55ltr |
UNSPSC Code | 15121502 |