£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed to reduce the foaming tendencies of all water mix metal working fluids - especially when silicones cannot be tolerated due to post process applications.
Features and Benefits
• Efficiently controls excessive foaming common to water mix metal working fluids
• Incredibly economical due to high dilution ratios, resulting in effective control of foaming
• Completely silicone free which aids post process operations
Typical Applications
• Suitable for use with all types of water mix metal working fluids
Attribute | Value |
---|---|
Applications | Metalworking |
Brand | Rocol |
Container Type | Tub |
Features | Silicone free to aid post process operations |
For Use On | All types of water mix metal working fluids |
Form | Fluid |
MFR Part No. | 52075 |
Product Type | Additives |
Series | UltraGuard AF 5000 |
Size | 5ltr |
UNSPSC Code | 15121502 |