£247.00
Ex VAT
£296.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ultraguard BX 2000 can safely be used with all semi-synthetic, fully synthetic and mineral water solube metalworking fluids. This cutting fluid is a formaldehyde free biocide additive.
Featured and Benefits
• Broad spectrum activity automatically loosens slime deposits and sludge
• Simple and easy to use
• Microbial growth eliminates objectionable odours
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Rocol |
Container Type | Bottle |
EAN | 5024747520824 |
Features | Loosens slime deposits and sludge |
For Use On | Cutting fluid additive |
Form | Fluid |
MFR Part No. | 52082 |
Product Type | Additives |
Series | Ultraguard BX 2000 |
Size | 5ltr |
UNSPSC Code | 15121502 |