£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
Product Documents
Extreme pressure water mix cutting fluid for heavy-duty operations. Special extreme pressure (EP) additives. Long life in sump. Stable low foaming milky white emulsion. Low odour. Mixes at 20:1 - 40:1 in water.
Type: Soluble
Attribute | Value |
---|---|
Applications | Cutting Drilling Grinding Milling Turning |
Brand | Rocol |
Container Type | Bottle |
EAN | 5024747515332 |
Features | a Blend of Additives and Good Lubricity Prolongs Tool Life and Enables Faster Machining Rates Contains Extreme Pressure Additives Enabling Best Performance When Machining Harder Materials Such as Hardened Steels or Similar Tough Alloys Prolonged and Predictable Sump Life Providing Excellent Cost Savings on Expensive Tooling Up to 35:1 Very Economical Dilutions |
For Use On | Heavy Duty Operations |
Form | Fluid |
MFR Part No. | 51533 |
Product Type | Soluble Cutting Fluid |
Series | V-Cut EP |
Size | 20ltr |
UNSPSC Code | 15121502 |