£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
V-cut MP is a multi-purpose cutting fluid, a water mix fluid providing a milky emulsion designed to give excellent performance for all general purpose cutting operations.
Features and benefits:
• Very economical dilutions, up to 35:1
• Prolonged sump life
• Ideal for various metals, with excellent results on low to medium carbon steels
Attribute | Value |
---|---|
Applications | Cutting Drilling Grinding Milling Turning |
Brand | Rocol |
Container Type | Bottle |
EAN | 5024747515431 |
Features | Economical dilutions, up to 35:1 Prolonged sump life |
For Use On | Ferrous and Non-Ferrous Materials Metal |
Form | Fluid |
MFR Part No. | 51543 |
Product Type | Soluble Cutting Fluid |
Series | V-Cut MP |
Size | 20ltr |
UNSPSC Code | 15121502 |