£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
V-cut SS Semi-synthetic water mix fluid for all general cutting and grinding operations.
Forms translucent green micro-emulsion in water.
Excellent corrosion protection package.
Rationalise to one fluid for cutting and grinding.
Low odour - pleasant to use.
Economical mix ratio 35:1 in water for cutting, 45:1 - 55:1 for grinding.
Attribute | Value |
---|---|
Applications | Cutting Grinding |
Brand | Rocol |
Container Type | Bottle |
EAN | 5024747515233 |
Features | Allows a Clear View of the Work Piece Allows Rationalization to One Product for Cutting and Grinding Extremely Economical Dilutions Ideal for Use on Most Metals Especially Low to Medium Carbon Steels Prolonged Sump Life Up to 65:1 |
For Use On | Metal |
Form | Fluid |
MFR Part No. | 51523 |
Product Type | Synthetic Cutting Fluid |
Series | V-Cut SS |
Size | 20ltr |
UNSPSC Code | 15121502 |