£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Product Documents
Excellent cutting performance
High viscosity formula, excellent adhesion to the tool
Low odour solvent free formula can be used on all metals
Mineral oil free, biodegradable ingredients
Chlorine Sulphur and Phosphorous free formula
Benefits: Increased tool life, better surface finishes and closer tolerances
Economical to use, pleasant to use
Rationalisation onto one grade
Milder to the skin
More environmentally friendly less costly to dispose of
Advantages for industries where chlorine etc can present problems i.e
nuclear and aerospace
Less risk of corrosion or staining
Attribute | Value |
---|---|
Applications | Cutting Tapping |
Brand | Dormer |
Container Type | Tin |
Features | Excellent Cutting Performance High Viscosity Formula Mineral Oil Free |
For Use On | All Metals |
Form | Compound |
MFR Part No. | 2F7830450G |
Product Type | Tapping/Drilling Compound |
Series | Supercut |
Size | 450g |
UNSPSC Code | 15121502 |