£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
This multi-purpose cleaner is ideal for preparing vehicle surfaces prior to adhesive application. The cleaner can also be used to remove uncured excess adhesive after application. The fast cleaner cures in good working time, making it perfect for fitting direct glazed van windows and with machinery.
Features and Benefits
• Easy to apply
• Transparent cleaner
• Compatible with most advanced automotive paint technologies
• Fast curing and versatile
Typical Applications
• Metal
• Plastic
• Painted surfaces
• Ceramic frits
• Encapsulations
• Polyurethane pre-applied adhesive systems
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | (Unbranded) |
Container Type | Bottle |
Product Type | Degreaser |
Removes | Dirt Grease |
Series | Betaclean 3350 |
Size | 1ltr |
Suitable For | Glass Windows |
UNSPSC Code | 47131821 |