£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Product Documents
Aqueous degreaser is a highly concentrated emulsifying citrus degreaser. It is formulated to combine the lifting power of surfactants and the cutting power of solvents. This degreaser can be used in ultrasonic tanks and to sock components.
Features and Benefits
• Can be diluted and rinsed off with water
• Compatible with most plastics and all metals
• Chlorine-free
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Mykal |
Container Type | Bottle |
EAN | 8717342042309 |
MFR Part No. | 67110 |
Product Type | Aqueous Degreaser |
Removes | Grease Ink Oil Polish |
Series | DE.SOLV.IT |
Size | 5ltr |
UNSPSC Code | 47131821 |