£194.00
Ex VAT
£232.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A heavy duty concentrated degreaser to remove printing inks, stubborn and dried on paints, and surface coatings as well as oils, greases and other wet contaminants.
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Mykal |
Container Type | Bottle |
EAN | 8717342036247 |
MFR Part No. | 63024 |
Product Type | Aqueous Degreaser |
Removes | Grease Ink Oil Paint |
Series | DE.SOLV.IT Plus |
Size | 25ltr |
UNSPSC Code | 47131821 |