£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Product Documents
Concentrated Degreaser RTU spray from Ambersil® is a water-based detergent cleaner designed to remove oils, grease, silicones and grime from a range of surfaces.
Features and Benefits
• Suitable for dilution with hot or cold water
• Makes an ideal alternatuve to aggressive solvent cleaners
• Bio-degradable for a environmentally-friendly cleaning solution
• Non-flammable for safe handling and storage
Typical Applications
• Plastics
• Painted and enamelled surfaces
• General degreasing
Standards
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Ambersil |
Container Type | Bottle |
MFR Part No. | 1031272 |
Product Type | Degreaser Concentrate |
Removes | Bitumen Greases Oils Silicones Tar |
Size | 5ltr |
Suitable For | Enamelled Surfaces Painted Surfaces Plastics |
UNSPSC Code | 47131821 |