SKU:
LPS7271132A
MPN:
M04920
£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Heavy duty solvent degreaser, flash point 104°F (40°C), for use on a wide range of mechanical equipment and parts. No residue, no rinsing, inverta spray valve for 360° spraying action.
Conforms to Airbus and Boeing specifications.
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | LPS |
Container Type | Aerosol |
For Use On | Mechanical equipment and parts |
MFR Part No. | M04920 |
Product Type | Fast Dry Aerosol Solvent Degreaser |
Removes | Grease |
Series | F-104 |
Size | 532ml |
UNSPSC Code | 47131821 |