£41.79
Ex VAT
£50.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Food safe solvent degreaser is a multi-purpose cleaner designed for food production areas.
Features and Benefits
• Clean in use, low in odour and fast evaporating leaving no residue or deposits
• INS A1 registered produced with fda listed ingredients suitable for use in a variety of food, beverage, pharmaceutical and clean environments
• Available in 400ml aerosol for ease of application in hard to reach areas
• Safe on most plastics and rubbers, disperses water, loosens dirt and grease on soiled surfaces
• Non chlorinated, non-abrasive, P ideal for food production areas
Typical Applications
• Floors
• Walls
• Machinery
• Worktops
• Tools
• Label and adhesive removal
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | New Tech Lubes |
Container Type | Jerry |
MFR Part No. | FS DEGREASER 5ltr |
Product Type | Degreaser |
Removes | Grease |
Series | FS |
Size | 5ltr |
UNSPSC Code | 47131821 |