£27.79
Ex VAT
£33.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Versatile, multi-purpose, low odour degreasing detergent. Can be used on all hard surfaces and can be highly diluted according to soiling.
Features and Benefits
• Completely user safe non-toxic formula
• Suitable for use on all hard surfaces
• Non flammable allows for greater freedom of storage options
• Concentrated allows for economical dilution in relation to soiling
• Easy to mix liquid format allows for use with jets without clogging
• Biodegradable allows for easy and safe disposal
• Leaves no taint or odours
Typical Applications
• Cleaning
• Hard surfaces
Attribute | Value |
---|---|
Brand | Deb |
Container Type | Bottle |
EAN | 5010424076012 |
MFR Part No. | JAN60O |
Product Type | Degreaser |
Removes | Grease Oil |
Series | Janitol® |
Size | 5ltr |
Suitable For | Hard Surfaces |
UNSPSC Code | 47131821 |