£9.79
Ex VAT
£11.75
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Parts degreaser that will quickly dissolve heavy deposits of mineral oil, grease, tar, bitumen and waxes. Can be used for removing oil and grease marks from many floor surfaces, tar spots and oil from body work and cleaning paint brushes.
Features and Benefits
• Powerful and effective dissolving action removes heavy soiling
• Concentrated strength and high absorption rate for economic cleaning
• Compatible with all metals and most plastics, rubbers and paints
• Helps prevent rust thanks to added rust inhibitor
• High flash point of 61°C for increased safety
• Easily rinse-able in water
Typical Applications
• Automotive
• Industrial
• Mechanical
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Swarfega |
Container Type | Aerosol |
EAN | 5010424001267 |
For Use On | Metal Most Plastic Painted Surfaces |
MFR Part No. | SJZ500ML |
Product Type | Rinseable Parts Degreaser |
Removes | Bitumen Grease Oil Wax |
Series | Jizer® |
Size | 500ml |
UNSPSC Code | 47131821 |